Enhanced visibility reflective accents D-zip opening for ease of access Zippered front pocket Side mesh pocket Zippered end pocket Baseboard for even weight distribution Detachable adjustable shoulder strap Padded hand grip Internal identification label Dimensions: 54 x 29 x 26 Capacity;30 litres Maximum Embroidery: front and end pocket 18 tubular hoop Maximum Print Area: Front pocket, 28 x 13cm. End pocket, 15 x 17cm. Top flap, 26 x 14cm