Detachable adjustable shoulder strap Two carry handles Zippered front pocket Zipped main compartment Internal baseboard Protective base feet Dimensions: 50 x 25 x 25cm Capacity: 34 litres Maximum embroidery: 15 tubular hoop Maximum print area: 40 x 17cm sides, 22 x 22cm ends