Light weight reinforced PVC fabric Waterproof fabric Large zippered flap opening to main compartment Large inside zip mesh pocket Fully adjustable shoulder strap Additional handles on each end Dimensions: 20" x 11" x 11" Capacity: 35 litres