0
1

Back Pack, 15kg - STN5939252B

Order Code: ZT1332313S

£59.99 Inc VAT (20%)


Description

The Stanley backpack tool bag is an ideal solution to store, protect and transport but tools and personal belongings.

Features and Benefits
• Strong 600 x 600 denier fabric for tool protection & durability
• Designed to hold a load capacity up to 15kg
• Front storage compartment for personal belongings
• Detachable divider with pockets to allow personalisation frequently used tools
• Ergonomic Padded back design for comfortable transportation
• Separate compartment ideal for protecting power tools and laptop
• Zip closure for secure storage and easy access

Typical Applications
• Tradesperson
• Technician
• DIY enthusiast
• On Site
• Industrial

Notes
• No tools included

See full description
Specifications for Back Pack, 15kg - STN5939252B
  • Length
    350mm
  • MFR Part No.
    STST1-72335
  • Weight
    15kg
  • Width
    160mm
  • Lock Type
    Zipper
  • Height
    440mm
  • Product Type
    Tool Backpacks
  • Product Material
    600 Denier Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome