0
1
2
3
4
5
6
7

Backpack on Wheels - STN5939211G

Order Code: ZT2493393S

£63.99 Inc VAT (20%)


Description

Get quick and convenient access to your tools with the highly portable STANLEY® backpack on wheels. Suitable for both traditional carrying with two padded shoulder straps or pulled on wheels using the telescopic pull handle, this versatile backpack quickly adapts to your working needs.

Features and Benefits
• Rigid, waterproof base protects tools in wet weather and uneven terrain
• Telescopic pull handle and durable wheels reduce the strain when moving heavy loads
• Organise small tools in the removable tool organiser for easy access and safe storage
• Safely store electrical devices and documents in the internal padded compartment
• The integrated tool loop ensures secure storage and transport of larger tools
• Conveniently store personal belongings in the front zip compartment to keep them secure
• Made from heavy duty 600-dernier fabric for durability
• Holds a maximum load of 15kg and a maximum volume of 14litres for heavy duty tool transport

Typical Applications
• Trade

See full description
Specifications for Backpack on Wheels - STN5939211G
  • MFR Part No.
    STST83307-1
  • Product Type
    Tool Backpacks
  • Product Material
    600 Denier Fabric
  • Width
    200mm
  • Height
    570mm
  • Length
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome