0
1
2
3
4

Bag on Wheels - STN5939210H

Order Code: ZT1332300S

£99.99 Inc VAT (20%)


Description

Robust large capacity bag on wheels with comfortable telescopic handle. Designed to easily store, organise and transport your tools.

Features and Benefits
• Strong heavy-duty telescopic handle for easy manoeuvring
• Attachable laptop bag that easily affixes to telescopic handle for additional storage
• Designed with a large capacity that easily holds and organises multiple hand tools, power tools and accessories
• Multiple internal and external pockets to maximise storage
• Made with robust protective 600 denier fabric that ensures durability
• Transportation wheels for smooth and easy mobility
• Board front pocket design with internal storage and organisation, that serves as a handy work station
• Wide top opening for clear visibility and easy access

Typical Applications
• On site
• Tradesperson
• Workshop
• Maintenance
• Mechanical
• Industrial
• DIY and domestic use

Notes
• Tools not included

See full description
Specifications for Bag on Wheels - STN5939210H
  • Width
    360mm
  • Height
    410mm
  • MFR Part No.
    FMST1-80148
  • Length
    500mm
  • Product Type
    Wheeled Bag
  • Lock Type
    Zipper
  • Product Material
    600 Denier Fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome