Beam for big bags, max. load 1000 kg, mouse grey RAL 7005. Supplied = assembled. Max. load = 1000 kg. Overall length = 650 mm. Overall width = 610 mm. Overall height = 145 mm. Weight = 40 kg. Material = steel. Finish = painted. Colour = mouse grey RAL 7005. Design of cross-pieces for stacking-tipping containers = for a crane. Fork pocket dimensions = 200x60 mm. Fork entry clearance = 270 mm. Product type = beams. Sturdy steel construction. Suitable for forklift operation. Full length forklift pockets. Easy and safe transport of filled big bags using a forklift truck. Secured against unintentional slipping from forks. Holders with anti-slip protection for big bag loops.