Beam for Big Bags, Max. Load 1000 kg, Reseda Green RAL 6011

Order Code: ZT3149727S

£1,899.99 Inc VAT (20%)


Description

Beam for big bags, max. load 1000 kg, reseda green RAL 6011. Supplied = assembled. Max. load = 1000 kg. Overall length = 650 mm. Overall width = 610 mm. Overall height = 145 mm. Weight = 40 kg. Material = steel. Finish = painted. Colour = reseda green RAL 6011. Design of cross-pieces for stacking-tipping containers = for a crane. Fork pocket dimensions = 200x60 mm. Fork entry clearance = 270 mm. Product type = beams. Sturdy steel construction. Suitable for forklift operation. Full length forklift pockets. Easy and safe transport of filled big bags using a forklift truck. Secured against unintentional slipping from forks. Holders with anti-slip protection for big bag loops.

See full description
Specifications for Beam for Big Bags, Max. Load 1000 kg, Reseda Green RAL 6011
  • Colour
    Reseda Green
  • Overall Width
    610mm
  • Overall Length
    650mm
  • Product Type
    Beams
  • Material
    Steel
  • Overall Height
    145mm
  • Finish
    Painted
  • Forklift Pocket Dimensions
    200x60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome