Beam for big bags, max. load 1250 kg, yellow orange RAL 2000. Supplied = assembled. Max. load = 1250 kg. Overall length = 900 mm. Overall width = 945 mm. Overall height = 365 mm. Weight = 46 kg. Material = steel. Finish = painted. Colour = yellow orange RAL 2000. Design of cross-pieces for stacking-tipping containers = for stacker. Fork pocket dimensions = 130x60 mm. Fork entry clearance = 800 mm. Product type = beams. Sturdy steel construction. Suitable for forklift operation. Full length forklift pockets. Easy and safe transport of filled big bags using a forklift truck. 4 swivel hooks to hold the big bag loops. Secured against unintentional slipping from forks.