Beam for big bags, max. load 2000 kg, flame red RAL 3000. Supplied = assembled. Max. load = 2000 kg. Overall length = 1100 mm. Overall width = 1100 mm. Overall height = 215 mm. Weight = 38 kg. Material = steel. Finish = painted. Colour = flame red RAL 3000. Design of cross-pieces for stacking-tipping containers = for stacker. Product type = beams. Sturdy steel construction. Suitable for crane operation. Holders for big bag loops. Easy and safe transport of filled big bags using a crane.