0
1
2
3
4
5
6
7
8
9

DWST60103 Pro Tool Bag 16in

Order Code: ZT3346616S

£94.99 Inc VAT (20%)


Description

DEWALT DWST60103 Pro Tool Bag with 19 pockets, it can carry a wide range of tools and power tool accessories. An IP54 water-resistant welded compartment provides safe storage for important items. Made from high-quality, dirt repellent 1680D fabric. With re-enforced stitching to increase durability and hold its shape over time. Its waterproof injected plastic base protect tools from tough worksite environments. Ergonomic handles and a padded shoulder strap make it easy to carry.

See full description
Specifications for DWST60103 Pro Tool Bag 16in
  • Type
    Tool Bag
  • Holder Type
    Tool Bag
  • Material
    42cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome