0
1
2
3
4
5
6
7
8
9
10

DWST60104 Pro Tool Bag 20in

Order Code: ZT3346596S

£109.99 Inc VAT (20%)


Description

DEWALT DWST60104 Pro Tool Bag with 33 pockets, it can carry a wide range of tools and power tool accessories. It also features a dedicated compartment for drill and spare battery. An IP54 water-resistant welded compartment provides safe storage for important items. Made from high-quality, dirt repellent 1680D fabric. With re-enforced stitching to increase durability and hold its shape over time. Its waterproof injected plastic base to protect tools from tough worksite environments. Ergonomic handles and a padded shoulder strap make it easy to carry.

See full description
Specifications for DWST60104 Pro Tool Bag 20in
  • Type
    Tool Bag
  • Holder Type
    Tool Bag
  • Material
    50cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome