0
1
2
3
4
5
6

DWST60106 Pro Tool Tote 20in

Order Code: ZT3346603S

£109.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

DEWALT DWST60106 Pro Tool Tote with 36 pockets, it can carry a wide range of tools and power tool accessories. A IP54 water-resistant welded compartment provides safe storage for important items. Its open design with bright yellow lining ensures quick and easy access to your tools without hindrance. Made from high-quality, dirt repellent 1680D fabric. With re-enforced stitching to increase durability and hold its shape over time. Its waterproof injected plastic base to protect tools from tough worksite environments. Ergonomic handles and a padded shoulder strap make it easy to carry.

See full description
Specifications for DWST60106 Pro Tool Tote 20in
  • Type
    Open Tote
  • Material
    50cm
  • Holder Type
    Open Tote

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome