0
1
2
3
4

Electricians Tool Bag 320 x 340 x 125mm

Order Code: ZT1018102X

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Manufactured from heavy-duty tear resistant material with reinforced stitched edging. Hook-n-loop fastening flap with soft touch carry handle and double webbed shoulder strap fixed with metal release clasps. Supplied with two small organiser cases which are stored in two outer pockets, two removable tool boards (one hook-n-loop fastened) are kept inside which have a unique tool storage securing system built-in.

See full description
Specifications for Electricians Tool Bag 320 x 340 x 125mm
  • Weight
    1.3kg
  • Size L x D x H
    320 x 340 x 125mm
  • Additional Features
    Two small organiser cases stored in outer pockets
    Two removable tool boards (one hook-n-loop fastened)
    Unique tool storage securing system built-in
    Double webbed shoulder straps with metal release clasp
    Manufactured from heavy duty tear resistant material
    Hook & Loop fastening flaps
    Reinforced stitched edging
    Soft touch carry handle
  • MFR Part No.
    PSSCOM.BAG.4394
  • Product Material
    Antigrip Cloth
  • Length
    320mm
  • Width
    340mm
  • Height
    125mm
  • Product Type
    Tool Bag
  • Lock Type
    Velcro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome