ErgoTec Glass Cleaning Set, Nylon Bag With All Tools, Length 1350mm

Order Code: ZT2687927S

£339.99 Inc VAT (20%)


Description

ErgoTec glass cleaning set, nylon bag with all tools, length 1350 mm. Supplied = assembled. Width = 255 mm. Length = 1350 mm. Product type = cleaning sets. Weight = 2.8 kg. High quality glass cleaning set, complete in a sturdy nylon carry bag. Includes all ErgoTec tools. The set contains: 3 x MicroWipe microfibre cloths, 400 x 400 mm ErgoTec handle StripWasher MicroStrip cover, 350 mm ErgoTec holder, 350 mm ErgoTec scraper, 100 mm Plastic clips Soft wiper rubber, 920 mm ErgoTec safety scraper S channel with soft wiper rubber, 250 mm S channel with soft wiper rubber, 350 mm S channel with soft wiper rubber, 450 mm OptiLoc telescopic rod, 2-part, 2500 mm 1 x Liquid Probe, window cleaning concentrate

See full description
Specifications for ErgoTec Glass Cleaning Set, Nylon Bag With All Tools, Length 1350mm
  • Product Type
    Cleaning Sets
  • Supplied
    Assembled
  • Weight
    2.8kg
  • Width
    255mm
  • Length
    1350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome