Essential Open Mouth Tool Bag 16"
0
1
2
3
4
5

Essential Open Mouth Tool Bag 16"

Order Code: ZT3581564S

£27.99 Inc VAT (20%)
£29.996.5% off


Description

Stanley ESSENTIAL OPEN MOUTH TOOL BAG 16 IN - 1-96-183

The STANLEY 16 Inch Open Mouth Tool Bag is ideal for storing hand tools and accessories. The free-standing open design is non-collapsible enabling quick access to tools, and the rigid waterproof base protects the bag contents from dirt and moisture. Features multiple internal pockets for organising tools, and a covered front pocket for securely storing small parts or personal items. Complete with an adjustable shoulder strap for ease of transportation. Made from heavy duty 600 denier fabric for long lasting durability.

DURABLE DESIGN: Made from heavy-duty 600 denier fabric.
MAXIMUM LOAD CAPACITY: 15kg.
MAXIMUM VOLUME: 20 litres.
DIMENSIONS: 43 x 27.5 x 23.5cm.

See full description
Specifications for Essential Open Mouth Tool Bag 16"
  • Product Type
    Open Mouth Tool Bag
  • Size
    16in
  • Material
    600 Denier Fabric