0
1
2

FatMax Double-Sided Plumber's Bag 50cm (20in) STA170719

Order Code: ZT1465510S

£79.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley FatMax Double Sided Plumbers Bag conveniently opens up to a full workstation. Its double side opening enables separation of materials and tools. It offers ideal fit and protection for tools like pipe cutters, pipe benders, basin wrenches, making it perfect for plumbers. The bag features both external and internal pockets which enable maximum organisation, and its vertical storage pockets provide quick and easy access to all tools and small parts. The bag has a durable, anti-moisture material on its sides and an injected polypropylene bottom to protect against wet and damp surfaces. Specification Dimensions 520 x 280 x 310mm

See full description
Specifications for FatMax Double-Sided Plumber's Bag 50cm (20in) STA170719
  • MFR Part No.
    STA170719
  • Type
    Plumbers
  • Size
    5cm
  • Bag Type
    Plumbers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome