0
1
2
3
4
5

FatMax Open Mouth Rigid Tool Bag 50cm (20in) STA171180

Order Code: ZT1293166P

£69.99 Inc VAT (20%)


Description

The Stanley FatMax Open Mouth Rigid Tool Bag provides easy access to tools, whilst the multiple internal and external pockets provide maximum organisation potential. The ergonomic design features a padded shoulder strap and a rubber grip handle for comfortable carrying. The injected polypropylene base protects the bag from moisture and dirt. The bag is made from 600 denier fabric that is hard-wearing, strong and durable, which resists cuts and scratches. Specification Dimensions 500 x 300 x 290mm

See full description
Specifications for FatMax Open Mouth Rigid Tool Bag 50cm (20in) STA171180
  • MFR Part No.
    FMST1-71180
  • Type
    Open Mouth
  • Size
    5cm
  • Bag Type
    Open Mouth Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome