0
1
2
3

FatMax Open Tote Bag 46cm (18in) STA193951

Order Code: ZT1465507S

£59.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The FatMax Tote is constructed from extra tough 600 x 600 denier fabric. It offers maximum tool protection thanks to its rigid and waterproof plastic bottom, reinforced stress points and industrial leather provides extra strength and carry comfort. A heavy-duty steel handle with rubber grip makes lifting more secure and comfortable. The open structure makes for quick and easy tool access as it keeps everything in place with non-slip rubber straps for spirit level storage and a large side pocket for cable. Internal tool loops, covered compartments (including one with a drill bit holder inside), durable saw storage pocket and a steel holder for a measuring tape. Specification Dimensions 480 x 250 x 330mm

See full description
Specifications for FatMax Open Tote Bag 46cm (18in) STA193951
  • MFR Part No.
    STA193951
  • Type
    Open Tote
  • Size
    46cm
  • Bag Type
    Open Tote

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome