FatMax Round Top Rigid Tool Bag 50cm (20in)

Order Code: ZT1293165P

£72.99 Inc VAT (20%)


Description

The Stanley FatMaxreg; Round Top Rigid Tool Bag has an outer made from 1200 denier ply fabric and has an inner, 600 denier polypropylene lining. This provides long lasting durability. The tool bag has a rigid and waterproof plastic base and its padded shoulder strap allows easier carrying of heavy loads. The bag has multiple compartments for many storage needs, with easy access pockets. The magnetic quick close operation of the '2 position' pockets allows tools to be secured while transporting and easily accessible when working. PLEASE NOTE TOOLS ARE NOT INCLUDED!

See full description
Specifications for FatMax Round Top Rigid Tool Bag 50cm (20in)
  • MFR Part No.
    FMST1-70749
  • Type
    Round Top
  • Size
    50cm
  • Bag Type
    Round Top

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome