0
1
2

FatMax Tool Bag 46cm (18in) STA193950

Order Code: ZT1465496S

£51.99 Inc VAT (20%)
£53.993.5% off

Order by 2pm, get it Tomorrow

Description

The Stanley FatMax Tool Bag is made with heavy-duty 600 denier fabric with leather reinforcements for long lasting durability. It offers maximum tool protection thanks to its rigid and waterproof plastic bottom. An ergonomic rubber grip carry handle and heavy-duty shoulder strap make lifting more comfortable. The open structure makes for quick and easy tool access and there is a removable divider with belt clip. The interior tool loops keep everything in place. Specification Dimensions 460 x 260 x 100mm

See full description
Specifications for FatMax Tool Bag 46cm (18in) STA193950
  • MFR Part No.
    STA193950
  • Type
    Tool Bag
  • Size
    46cm
  • Bag Type
    Tool Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome