0
1
2
3
4
5
6
7
8
9

FatMax Tool Organiser Bag STA194231

Order Code: ZT1293230P

£64.99 Inc VAT (20%)


Description

The Stanley FatMax Tool Organiser Bag can be easily converted into a work station once opened (A-frame structure). With reinforced body and plastic sides that will protect your contents. The material combination provides maximum protection against wear and tear, whilst the plastic feet provide protection from moisture and dirt. For comfortable transportation it features padded shoulder straps and a rubber handle. Offers outer storage with outside pockets for frequently used tools. On both sides the covers open outwards providing 100% visibility of all tools and they are organised in an upright position to enable easy access while on the job. Specification Dimensions 440 x 390 x 250mm

See full description
Specifications for FatMax Tool Organiser Bag STA194231
  • Type
    Tool Bag
  • Bag Type
    Tool Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome