FMST1-70749 Round Top Rigid Tool Bag 20''

Order Code: ZT2603037S

£54.99 Inc VAT (20%)


Description

Stanley FMST1-70749 Round Top Rigid Toolbag 20" This massive toolbag has 10 external pockets, 19 internal pockets and a hard waterproof polypropylene base. The rounded opening top design provides more storage space than a conventional toolbag. The vertical internal and external storage pocket give instant access to tools instead of the usual raking around looking for something. Features: Made of durable materials for internal protection against tool damage and wear Huge capacity - round top geometric construction, creates more additional capacity vs. traditional bags Vertical storage pockets for quick and easy tool access Ergonomic design with padded shoulder strap and rubber grip handle allows comfortable carrying of heavy loads *PLEASE NOTE TOOLS IN PICTURES ARE NOT INCLUDED*Specification: Dimensions: 50 x 33 x 31cm

See full description
Specifications for FMST1-70749 Round Top Rigid Tool Bag 20''
  • Product Type
    Tool Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome