Stanley FMST1-73607 FatMax Multi Access Tool Bag The Stanley FMST1-73607 FatMax Multi Access Tool Bag features dual side opening storage space, with two separate main wide-opening compartments providing a large storage space for hand tools/power tools. It has a free-standing rigid structure with a reinforced plastic base to protect it from water and dirt. Features: Closed secure front pocket Maximum organization Multiple Internal and external pockets and loops Strong reinforced plastic base Two separate main wide-opening compartments large storage space for hand tools/power tools Specification: Dimensions: 43 x 28 x 30cm