Hi-vis Seattle Holdall (YK2518) Yellow One Size

Order Code: ZT5348144S

£25.99 Inc VAT (20%)
£26.993.5% off


Description

A very useful fluo bright waterproof holdall for both work and leisure use. One main compartment; Front pocket with easy access for decoration; Internal base board with external studs; Reinforced webbed carrying handles with polyester/hook and loop fastening wrap; Reinforced webbed adjustable shoulder strap; Reinforced padded handle at each end; 5cm width reflective tapes on all four sides for visibility and safety. ISO20471 compliant fabric offers great visibility in day and night time.

See full description
Specifications for Hi-vis Seattle Holdall (YK2518) Yellow One Size
  • Product Type
    Bags
  • Colour
    Yellow
  • Gender
    Unisex
  • Material
    100% Polyester
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome