Hi-visibility Yellow Rucksack EN470 25L Capacity

Order Code: ZT1018108X

£27.99 Inc VAT (20%)
£29.996.5% off


Description

Ideal for a wide range of individuals, from workers and cyclists to school children, this backpack offers high visibility and practical features that meet the demands of a range of lifestyles. Engineered with safety in mind, this backpack ensures users remain visible to others in low-light conditions and was designed to provide optimum comfort through its padded back panel and double straps.

Features and Benefits
• Superior support is provided by padded double straps that evenly distribute weight for a comfortable carrying experience
• Enhanced visibility in low-light situations through strategically placed reflective tape, making users more noticeable
• Keep your mobile phone secure and easily accessible within an integrated pocket
• Crafted from 100% polyester 600D fabric, this backpack is built to withstand daily use in various conditions
• The fabric and reflective tape of this backpack meet the requirements of EN ISO 20471, providing certified high-visibility assurance
• Reinforced adjustable straps and waist straps offer added durability and stability

Notes
• Size: 280cm x 210cm x 430mm (WxLxH)
• Fabric: 600D Polyester
• Capacity: 25 liters

See full description
Specifications for Hi-visibility Yellow Rucksack EN470 25L Capacity
  • MFR Part No.
    B905
  • Size L x D x H
    280cm x 210cm x 430mm (WxLxH)
  • Product Material
    Polyester
  • Height
    430mm
  • Length
    2800mm
  • Width
    2100mm
  • Product Type
    Tool Backpack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome