Jumbo Double Thickness Tool Holdall

Order Code: ZT1018088X

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Heavy duty double thickness canvas. 5 internal pockets and a fibre board base with 6 riveted metal feet. Webbing handles and straps with plastic buckles.

Specifications for Jumbo Double Thickness Tool Holdall
  • Weight
    1.5kg
  • Size L x D x H
    610 x 200 x 200mm
  • Additional Features
    Strap with plastick buckles
    (5) Internal pockets
    Webbing handles
    (6) Rivetted metal feet.
    Fibre board base
  • MFR Part No.
    JTH3
  • Product Material
    Canvas
  • Width
    200mm
  • Length
    610mm
  • Height
    200mm
  • Product Type
    Tool Holdall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome