0
1
2

Knipex Modular X18 Tool Backpack

Order Code: ZT4798565S

£279.99 Inc VAT (20%)


Description

00 21 50 LE KNIPEX Modular X18 Fits you and your tools: practical and comfortable due to fully hinged front and back, removable tool board and padding for your back. As individual as you are: Optimal flexibility due to innovative FIDLOCK® connectors and MOLLE webbing. Fit for any challenge: with two separate inner compartments for tools, measuring instruments, notebook or tablet. Durable fabric made of sustainable recycled synthetic fibers, splash-proof and easy to clean. Waterproof molded bottom made of impact-resistant plastic for a secure upright position when opened and closed, 6 cm high. One MOLLE strap on the inside and four MOLLE straps on the outside for attaching any adapters, carabiners and accessories. FIDLOCK® connections are fastened or unfastened in no time at all. A total of 21 retaining loops and 37 pockets, some with zips. Luggage strap for fixing to telescopic handles of tool cases. 50 x 35 x 25 cm (H x W x D) , empty weight 2.9 kg, tested load capacity up to 15 kg. - Dimension exterior (interior) width mm: 340mm- Dimension exterior (interior) height mm: 210mm- Dimension exterior (interior) depth mm: 530mm

See full description
Specifications for Knipex Modular X18 Tool Backpack
  • Product Type
    Tool Backpack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome