Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Bags & Holdalls
Leather Tool Bag 410 X 180 X 310 mm 50949
By EGA Master
Order Code:
ZT3279036S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-bags-and-holdalls/leather-tool-bag-410-x-180-x-310-mm-50949/p/ZT3279036S
Add to quotation
View all Tool Bags & Holdalls
Description
LEATHER TOOL BAG 410 X 180 X 310 MM
Specifications
Specifications for Leather Tool Bag 410 X 180 X 310 mm 50949
Material
Leather
Product Type
Tool Bag
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome