0
1
2
3
4
5
6

MA2636 Magma 18" Open Tool Tote

Order Code: ZT1253661X

£51.99 Inc VAT (20%)


Description

12 vertical storage pockets for easy tool access. 100% waterproof and crackproof polymer base.
Rugged polyester construction. Rigid frame including a heavy duty steel handle bar.
Padded shoulder strap for maximum comfort.
Large internal storage area with 33 additional pockets and holders.
Adjustable straps to secure an aluminium level.

See full description
Specifications for MA2636 Magma 18" Open Tool Tote
  • Product Material
    Polyester
  • MFR Part No.
    MA2636
  • Number of Compartments
    33
  • Product Dimensions in MM
    520 x 280 x 350
  • Additional Features
    Heavy duty steel handle bar
    Rigid frame
    Padded shoulder strap
  • Colour
    Black
    Red
    Grey
  • Type
    Tool Tote and Organiser
  • Product Type
    Tool Tote
  • Lock Type
    None
  • Size L x D x H
    520 x 280 x 350
  • Length
    520mm
  • Width
    280mm
  • Height
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome