Medium Training Holdall Ice Grey One Size

Order Code: ZT5302315S

£22.29 Inc VAT (20%)


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. PU coated base panel. Two-way zipped opening for easy access. Shoe tunnel. Zipped front pocket. External mesh pocket. Internal mesh pocket. Padded hand grip. Detachable, adjustable shoulder strap. TearAway label for ease of rebranding.

See full description
Specifications for Medium Training Holdall Ice Grey One Size
  • Gender
    Unisex
  • Colour
    Ice Grey
  • Material
    100% Recycled 600D polyester
  • Product Type
    Bags
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome