Mini Pouch 9in - STN5937831W

Order Code: ZT1332323S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.437%


Description

Compact, durable and handy the STANLEY® 9" Pouch features a double bottom for extra reinforcement and a convenient water drainage outflow. Made from heavy duty 600 denier fabric the large centre pocket and tow side pockets put tool storage within easy access.

Features and Benefits
• Double layer fabric for reinforcement
• Water out flow eyelet
• Heavy duty 600 denier fabric with rivets for extra durability
• Large centre pocket suitable for small organiser
• Metal heavy duty rivets for extra durability
• Two side pockets for convenient tool storage

Typical Applications
• On site
• Workshop
• Domestic

See full description
Specifications for Mini Pouch 9in - STN5937831W
  • Width
    110mm
  • Height
    240mm
  • MFR Part No.
    1-93-329
  • Product Material
    600 Denier Fabric
  • Length
    160mm
  • Product Type
    Tool Pouch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome