Modular X18 Tool Backpack

Order Code: ZT4976300S

£299.99 Inc VAT (20%)


Description

The Knipex Modular X18 Tool Backpack fits you and your tools. Practical and comfortable due to fully hinged front and back, removable tool board and padding for your back.It has two separate inner compartments, ideal for tools, measuring instruments, a notebook or tablet.Innovative FIDLOCK connectors and MOLLE webbing provide optimal flexibility. It has one MOLLE strap on the inside and four MOLLE straps on the outside for attaching any adapters, carabiners and accessories.FIDLOCK connections can be fastened or unfastened in no time at all. The bag has atotal of 21 retaining loops and 37 pockets, some with zips.Made with durable fabric which is splash proof and easy to clean. The fabric is made of sustainable recycled synthetic fibres.The bag is fitted with a waterproof moulded bottom, made of impact-resistant plastic. It also provides a secure upright position when opened and closed.The luggage strap can be used to attach the bag to telescopic handles.Specifications:Dimensions (H x W x D) : 53 x 34 x 21cm.Empty Weight: 2.9kg.Load Capacity: 15kg.

See full description
Specifications for Modular X18 Tool Backpack
  • Bag Type
    Backpack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome