0
1
2
3
4
5
6
7

Multi Access Tool Bag - STN5939200D

Order Code: ZT1332314S

£59.99 Inc VAT (20%)


Description

STANLEY® FATMAX® Multi Access tool bag has been designed to give a compact, neat storage solution for hand tools and smaller components.

Features and Benefits
• Robust reinforced plastic base to protect from damp and wear
• Multiple internal & external pockets to easily store a range or hand tools & components
• Adjustable shoulder strap & handle for comfortable transportation
• Water resistant design to ensure tools remain operational & protected from damage
• Zip closure for secure hold & easy access
• Two large separate main compartments that open wide to easily store tools
• Reinforced base that holds the bag to in an upright position when stationary to allow quick access

Typical Applications
• Electricians
• Plumbers
• Tradesperson
• Technicians
• Smaller tools

Notes
• Pockets: 9 external, 29 internal pockets

See full description
Specifications for Multi Access Tool Bag - STN5939200D
  • Width
    280mm
  • Product Type
    Tool Bag
  • MFR Part No.
    FMST1-73607
  • Lock Type
    Zipper
  • Height
    300mm
  • Length
    430mm
  • Product Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome