Multi-Sport Holdall Black One Size

Order Code: ZT5275945S

£26.99 Inc VAT (20%)


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Two-way zipped opening for easy access. Dedicated racquet pocket. Fits racquets up to approximately 23cm wide. Hockey stick sleeve with elastic retainer. Shoe tunnel/wet pocket. Zipped front pocket. Zipped rear pocket. Stretch mesh side pocket. Detachable, adjustable shoulder strap. TearAway label for ease of rebranding.

Specifications for Multi-Sport Holdall Black One Size
  • Material
    100% Recycled 900D polyester
  • Product Type
    Bags
  • Size
    One Size
  • Gender
    Unisex
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome