Open Mouth Rigid Tool Bag

Order Code: ZT1332326S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Open mouth rigid tool bag has been designed to provide a hard-wearing easy to access organisation solution for you tools.

Features and Benefits
• Made with a protective robust 600 denier fabric to guard against hard wear & tear
• Waterproof bottom made with injected poplypropylene to protects from dirt & moisture
• Ergonomic carrying handle & padded shoulder strap for ease of carrying heavy loads
• Robust construction designed to maintains shape
• Innovative large capacity fully opening wide top to allow full visibility and easy tool access
• Multiple use vertical storage pockets & metal loops to easily secure organise your tools & storage needs

Typical Applications
• DIY enthusiast
• Tradesperson
• Technician
• On Site

Notes
• Tools not included

See full description
Specifications for Open Mouth Rigid Tool Bag
  • Lock Type
    Zipper
  • Height
    290mm
  • Product Type
    Tool Tote
  • MFR Part No.
    FMST1-71180
  • Product Material
    600 Denier Fabric
  • Length
    500mm
  • Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome