0
1

Open Mouth Tool Bag 41cm (16in) STA196183

Order Code: ZT1465539S

£29.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley Open Mouth Tool Bag is made from heavy-duty 600 denier fabric, with a reinforced plastic base for excellent strength and durability. The shoulder strap enables easy carrying of heavy loads and the multiple internal and external pockets allow excellent organisation of tools and accessories. Specification Dimensions 447 x 275 x 235mm

See full description
Specifications for Open Mouth Tool Bag 41cm (16in) STA196183
  • MFR Part No.
    STA196183
  • Type
    Open Mouth
  • Size
    41cm
  • Bag Type
    Open Mouth Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome