0
1

Pilot Tool Bag with Padded Area for Laptop Two Sides Opening

Order Code: ZT3588545S

£129.99 Inc VAT (20%)


Description

The multipurpose pilot tool and laptop bag from Kennedy® is a practical design for vertical access to stored items.

Features and Benefits
• Hard plastic base for strength when carrying heavier equipment
• Three compartments provide ample room for tools and a laptop (up to 15.6in.)
• Front and back compartments include pouches for storage of smaller components
• External pockets on both sides for quick access to frequently used tools
• Front compartment is detachable to easily convert into a tool bag only

Typical Applications
• Tool and equipment storage and transport

See full description
Specifications for Pilot Tool Bag with Padded Area for Laptop Two Sides Opening
  • Height
    36cm
  • Lock Type
    Zipper
  • Product Type
    Tool Bag
  • Length
    42cm
  • Product Material
    PVC
  • Width
    20.5cm
  • Weight
    2.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome