Designed to fit most lockers Dual compartment design Structured, ventilated base compartment Front pocket designed for easy decoration Zippered end pockets Internal valuables pocket Internal mesh pockets Detachable adjustable shoulder strap with pad Padded hand grip Ventilation eyelets Protective base feet Dimensions: 44 x 39 x 27cm Capacity: 40 litres Maximum embroidery: front pocket 15 tubular hoop, end pockets 9 tubular hoop Maximum print area: front pocket 24 x 14cm, end pockets 9 x 9cm