0
1

QD70N QD70 Navy Holdall

Order Code: ZT2115391S

£36.99 Inc VAT (20%)
£43.9915.5% off
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

Material 420D, Webbing Handles and detachable/adjustabe padded shoulder strap, Pocket with zip at each end, Capacity 32 litres, Dimensions: 53 x 32 x 26 cm

Specifications for QD70N QD70 Navy Holdall
  • MFR Part No.
    QD70N
  • Width
    340mm
  • Height
    630mm
  • Weight
    0.93kg
  • Length
    560mm
  • Colour
    Navy Blue
  • Size
    53 X 32 X 26

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome