0
1
2
3
4
5

Quick Access Backpack - STN5939210D

Order Code: ZT1332306S

£139.99 Inc VAT (20%)


Description

The Stanley Quick Access Premium Backpack has been deigned to be spacious, hardwearing multiple compartment and pockets that is ideal for storing & organising small tools and personal belongings.

Features and Benefits
• Large roomy 4 compartment design allowing for quick tool access
• Practical multiple pockets and tool holders solution for a wide variety of tools
• Tough, water-proof plastic bottom to protect from damp and wet conditions
• Strong high quality 600 denier nylon for durability and wear resistance
• Padded shoulder straps & ergonomic padded back with air mesh for comfort with heavy loads
• Variety of compartments to store essential personal belonging & padded laptop for versatile use
• Heavy duty zips for secure closure

Typical Applications
• On Site
• Indoor/outdoor settings
• Tradesperson
• Technicon

Notes
• Tools not included

See full description
Specifications for Quick Access Backpack - STN5939210D
  • Product Material
    600 Denier Nylon Fabric
  • Length
    470mm
  • Height
    230mm
  • MFR Part No.
    FMST1-80144
  • Product Type
    Tool Backpacks
  • Lock Type
    Zipper
  • Width
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome