0
1
2
3

Quick Access Tool Bag - STN5939210G

Order Code: ZT1332305S

£84.99 Inc VAT (20%)


Description

Spacious open mouth rigid tool bag has been designed to provide a hardwearing quick access organisation tool storage solution.

Features and Benefits
• Spacious open mouthed workstation designed with 4 compartments for easy storage
• Made from a combination of 600 denier material & high quality tarpaulin for tough flexible protection
• Large rigid open compartment that allows quick tool access to long tools, power tools, kit boxes and organisers
• Two separate wide zipped compartments for easy organisation
• Padded carry and shoulder straps for comfortable cushioning when carrying heavy loads
• Strong, water-proof plastic bottom to protect from damp, wear and tear
Storage compartment designed to hold essential personal belongings

Typical Applications
• Industrial
• Tradesperson
• On Site
• Engineers
• Technicians

Notes
• Tools not included

See full description
Specifications for Quick Access Tool Bag - STN5939210G
  • Product Material
    600 Denier Fabric
  • MFR Part No.
    FMST1-80147
  • Lock Type
    Zipper
  • Width
    230mm
  • Product Type
    Tool Bag
  • Height
    470mm
  • Length
    470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome