0
1
2
3

Quick Access Tote - STN5939210F

Order Code: ZT1332301S

£81.99each Inc VAT (20%)
£327.96 minimum order value

Minimum order quantity: 4.

Description

Highly versatile quick access tote designed for quick and easy use of a range of tools.

Features and Benefits
• Rigid large open compartment for fast access to tools
• Suited to a range of tools including organisers, power tools, kit boxes and long tools
• Two wide zipped compartments ideal for smaller tools & fixings
• Steady rigid design with protective water-proof plastic bottom
• Robust 600 x 600 denier material for protection from wear
• Comfortable padded shoulder straps for ease when carrying heavy loads
• Separate compartment to store essential personal belongings
• Steel bar carry handle with plastic grip for enhanced grip

Typical Applications
• Industrial
• Tradesperson
• On Site
• Engineers
• Technicians

Notes
• Tools not included

See full description
Specifications for Quick Access Tote - STN5939210F
  • Product Type
    Tool Tote
  • Height
    300mm
  • Width
    360mm
  • Length
    500mm
  • Product Material
    600 Denier Water Resistant Fabric
  • MFR Part No.
    FMST1-80146

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome