0
1
2

Quick Switch Qsbolt Bolt Bag & Tool Holder 6LB

Order Code: ZT3380124S

£69.99 Inc VAT (20%)


Description

An excellent solution for safeguarding tools and small parts, the Quick-Switch® bolt bag and tool holder combines Quick-Switch® docking points with a spacious cinch-top bag. Designed to accomodate multiple tools, it eliminates the hassle of dangling cords and provides 100% tie-off for secure working.

Features and Benefits
• Unique hands-free tool switching system that's more secure and efficient when compared to conventional tethers
• Maintains 100% connection guaranteed, even during tool transfers
• Improves productivity and safety figures
• Prevents tool drops thanks to the 100% tie-off

Typical Applications
• Working at heights
• Steel work
• Girder work
• Construction
• General industry
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Not suitable for use near running machinery with moving parts, mechanisms or rotating equipment
• May contain electrically conductive materials

See full description
Specifications for Quick Switch Qsbolt Bolt Bag & Tool Holder 6LB
  • Type
    Tool Pocket
  • Material
    Nylon
  • Series
    QUICK-SWITCH
  • MFR Part No.
    QSBOLT
  • Maximum Working Capacity
    2.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome