Recycled Essentials Holdall Pure Grey One Size

Order Code: ZT5311259S

£19.99 Inc VAT (20%)


Description

Contains 100% GRS-certified recycled polyester, certified by Control Union CU811033. Recycled polyester, made from 100% rPET, equivalent to approximately 14 post-consumer bottles. PVC-free. Unisex design. Internal zipped pocket. Shoe compartment/wet pocket. External slip pocket. Adjustable carry handles. Can be carried by hand or over the shoulder. TearAway label for ease of rebranding.

See full description
Specifications for Recycled Essentials Holdall Pure Grey One Size
  • Gender
    Unisex
  • Material
    100% Recycled 600D polyester
  • Product Type
    Bags
  • Colour
    Pure Grey
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome