0
1
2

Rigid Multi-Purpose Tool Bag 16in

Order Code: ZT1332331S

£34.99 Inc VAT (20%)


Description

Strong & rigid 16in. multipurpose tool bag ideal for storing, organising and carrying tools.

Features and Benefits
• Hardwearing 600 x 600 denier fabric that will protect in all environments & weather conditions
• Various external & internal pockets with separate document compartment to easily protect, organise tools & belongings
• Adjustable shoulder strap for comfortable portability
• Covered front pocket for safe storage of personal items or smaller parts
• Rigid durable corners to maintain solid structure
• Separate transparent document compartment helps to keep documents and personal belongings clean
• Reinforced plastic base to protect from damp and wet surfaces
• Zip top closure for quick tool access

Typical Applications
• On site
• Industrial
• Tradesperson

Notes
• Bag only, no tools included

See full description
Specifications for Rigid Multi-Purpose Tool Bag 16in
  • Lock Type
    Zipper
  • MFR Part No.
    1-96-193
  • Weight
    6.6kg
  • Length
    440mm
  • Width
    250mm
  • Height
    260mm
  • Product Material
    Denier Fabric
  • Product Type
    Tool Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome