0
1
2
3

Rolling Duffle Bag - STN5939246H

Order Code: ZT1332319S

£74.99 Inc VAT (20%)


Description

The FatMax rolling wheeled duffle bag has been designed to help you easily store, organise and transport a capacity of tools up to 60kg.

Features and Benefits
• Wide duffle bag design with large opening to allow quick access and provide storage up to 60kg of an array of power tools, hand tools and accessories
• Combination of robust riveted durable 600 denier fabric and polypropylene construction to increase durability and protect base form damp or wet conditions
• Strong telescopic handle and built in 2 wheels for easy transport of weighty loads
• Adjustable carry handle & shoulder straps for enhanced comfort when carrying dense loads
• Velcro and zipped secured Internal & external pockets to provide optimum tool storage

Typical Applications
• Tradesperson
• Engineers
• Industrial
• Technicians
• On Site

Notes
• Velcro secured pockets external x 3, internal x 2
• Zipper secured pockets external x 1
• Open internal pocket x 4
• Tools not included

See full description
Specifications for Rolling Duffle Bag - STN5939246H
  • Width
    305mm
  • Height
    318mm
  • Product Material
    Polypropylene
    600 Denier Fabric
  • Lock Type
    Velcro
  • Length
    700mm
  • Product Type
    Tool Bag
  • MFR Part No.
    FMST82706-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome