Round Top Rigid Tool Bag, 18in

Order Code: ZT1332329S

£63.99 Inc VAT (20%)


Description

Round top rigid tool bag provides a large tool storage capacity, boosting 19 internal vertical pockets and an additional 10 external pockets. Perfect for quick access to a range of tools.

Features and Benefits
• Ergonomic design with rubber grip handle & padded shoulder strap and allows for improved grip and comfort when carrying of heavy loads
• Large round top zipped geometric construction provides a secure huge storage capacity with 10 external pockets
• Designed with protective injected polypropylene bottom that guards from dirt & moisture
• Strong durable 600 derner fabric that protects tools from wear & damage
• Highly practical 19 internal vertical storage pockets for easy hassle-free access to tools

Typical Applications
• On Site
• Indoor/outdoor settings
• Tradesperson
• Technician

Notes
• Tools not included

See full description
Specifications for Round Top Rigid Tool Bag, 18in
  • MFR Part No.
    FMST1-70749
  • Height
    330mm
  • Length
    500mm
  • Product Type
    Tool Bag
  • Product Material
    600 Denier Nylon Fabric
  • Lock Type
    Zipper
  • Width
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome