Soft Wheeled Bag, 18in

Order Code: ZT1332332S

£59.99 Inc VAT (20%)


Description

The Stanley 1-97-515 soft bag on wheels is the ideal organisation solution to easily transport heavy tools, parts and accessories.

Features and Benefits
• Strong, hardwearing 600 x 600 denier fabric for durability
• Secure covered sealed pocket for personal belongings, fixings or small parts
• Document wallet pocket for easy organisation
• Drill and tools storage
• Carriage handle and wheels for easy mobility of tools
• Removable dividers for personalisation of storage and enables maximise storage space

Typical Applications
• Tradesperson
• On Site
• Technician
• DIY enthusiast
• Industrial

Notes
• Tools not included

See full description
Specifications for Soft Wheeled Bag, 18in
  • MFR Part No.
    1-97-515
  • Width
    330mm
  • Lock Type
    Dual Zipper
  • Height
    450mm
  • Product Type
    Wheeled Bag
  • Product Material
    600 x 600 Denier Polyester
  • Length
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome