Detachable adjustable shoulder strap with pad Padded hand grip Heavy duty handles Heavy duty construction Covered name card holder Two large end pockets Protective base feet Internal baseboard Dimensions: 85 x 38 x 35cm Capacity: 110 litres Maximum embroidery: 18 tubular hoop Maximum print area: sides 55 x 20cm, ends 24 x 24cm and top flap 44 x 22cm